Beli Belt Sander Duduk di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. KOBE RED LINE Belt & Disc Sander 370W
    Rating:
    100% of 100
    (1)
    Mulai

    Rp16.999.900

    KOBE RED LINE Belt & Disc Sander 370W
    Deskripsi:
    SBD370 Light enough to be semi-portable, yet its robust construction makes it ideal for workshop use. It has a disc sanding table suitable for finish sanding and curve sanding. The disc table also tilts to 45 degrees for bevel sanding and when used with the mitring guide is ideal for sanding compound angles. The sanding belt is ideal flat surface sanding but tilts up to 90 degrees for end sanding. Can be directly connected to dust extraction (highly recommended) by way of the 61mm outlet port on the end of the sander. Cast Iron shelf. 4 x Anchor points for increased stability on work surfaces. Power input: 370W. Sanding Disc: 150mm PSA (Stikit) Sanding Belt: 100 x 914mm (4 x 36 Inch) Weight: 18.6kg
    atribut:
    • Overall Length: 365mm
    • Includes: 1x100mmx914 A80 Sanding Belt 1x150mm P80 Sanding Disc
    • Special Features: Direct Connection to Dust Extraction
    • Belt Speed: 9.6m/s
    • Overall Height: 285-620mm
    • Belt Length: 914mm
    • Belt width: 100mm
    • Part Number: KBE2714140K
  2. KRISBOW Bench Grinder (Mesin Gerinda Duduk)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp969.900

    KRISBOW Bench Grinder (Mesin Gerinda Duduk)
    Deskripsi:
    Bench Grinder 10inch 1HP 220V EGB75-10D adalah alat yang digunakan untuk mengasah suatu objek atau untuk mengasah mesin mata bor (gerinda duduk). Gerinda duduk juga bisa digunakan untuk membuat objek baru misalkan membuatpisau untuk meraut kayu atau pun yang lainya, maka dari itu mesin gerinda duduk sangat bermanfaat agar efisien waktu.
  3. KRISBOW Mesin Amplas Sabuk & Duduk
    Mulai

    Rp3.699.900

    KRISBOW Mesin Amplas Sabuk & Duduk
    atribut:
    • Voltage (V/Hz): 220/50
    • Dimensions (mm): 56.5x28x33
    • Disc Size (inch): 6
    • Input Power (W): 370
    • Belt Size (inch): 4x36
    • No Load Speed (rpm): 2850
  4. Wipro Belt Sander Machine
    Rating:
    100% of 100
    (1)
    Mulai

    Rp2.699.900

    Wipro Belt Sander Machine
    atribut:
    • Voltage (V): 220
    • Frequency (Hz): 50
    • Sanding Disc (mm): 150
    • Sanding Belt (mm): 100x914
    • No Load Speed (rpm): 2850
    • Part Number: MM 491G
  5. monotaro Abrasive Belt (Amplas Sabuk)
    Rating:
    80% of 100
    (1)
    Mulai

    Rp60.900

    monotaro Abrasive Belt (Amplas Sabuk)
    Deskripsi:
    It is optimal for deburring of metal, grinding, polishing etc attached to belt sander of electric and air tools.
    atribut:
    • Abrasive Material: alumina
    • Compatible Materials: metal
    • Belt Width (mm): 10
    • Belt Length (mm): 330
    • Dimensions (mm): 10 x 330
  6. BOSCH Sander (Mesin Amplas)
    Mulai

    Rp1.260.000

    BOSCH Sander (Mesin Amplas)
    Deskripsi:
    Desain ringkas dan ergonomis dengan permukaan softgrip yang besar untuk berbagai posisi menggenggam dan kenyamanan prima. Sistem Mikrofilter Bosch: penyedotan debu yang sempurna dan efisien. Pra seleksi kecepatan untuk material pekerjaan tertentu.
  7. BOSCH Bench Grinder (Mesin Gerinda Duduk)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp3.199.900

    BOSCH Bench Grinder (Mesin Gerinda Duduk)
    atribut:
    • Grinding Wheel Width (mm): 20
    • Uncertainty K (dB): 3
    • Grinding Wheel Hole (mm): 20
    • Grinding Wheel Diameter (mm): 150
    • Grit (P): 24, 60
    • K3L License: Yes
    • No Load Speed (rpm): 3000
    • Part Number: 060127A3K0
    • Power (W): 350
    • Sound Level (dBA): 80
    • Sound Pressure Level (dBA): 70
  8. Makita Bench Grinder (Mesin Gerinda Duduk)
    Mulai

    Rp3.099.900

    Makita Bench Grinder (Mesin Gerinda Duduk)
    atribut:
    • No Load Speed (rpm): 2.850 / 3.450
  9. Wipro Bench Grinder TDS 250 (Mesin Gerinda Duduk)
    Mulai

    Rp3.699.900

    Wipro Bench Grinder TDS 250 (Mesin Gerinda Duduk)
    atribut:
    • Size (mm): Ø250
    • Dimensions (mm): Ø250x25xØ20
    • Size (inch): 10
    • No Load Speed (rpm): 2850
    • Power (W): 750
    • Voltage (V): 220/50
  10. Makita Sikat Arang
    Rating:
    100% of 100
    (5)
    Mulai

    Rp25.900

  11. TOTO Dudukan & Tutup Kloset dengan Engsel Plastik
    Rating:
    100% of 100
    (1)
    Mulai

    Rp159.900

  12. Jembo Power Cable NYYHY Series (Kabel Listrik)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp559.900

    Jembo Power Cable NYYHY Series (Kabel Listrik)
    Deskripsi:
    - Symbol : NYYHY- Copper Low Voltage Cable- Construction:1. Conductor : Plain Annealed Copper Wire2. Insulation : Polyvinyl Chloride3. Colour Code : Colour Coding ( see table )4. Outer Sheath : Polyvinyl Chlorida ( Black Colour )5. Cable Marking : Manufacture name ( JEMBO CABLE )- Rated Voltage : 450/750 Volts- Min bending radius static : 8 x cable diameter- Test voltage : 2500/5V/min - Application : These cable are suitable for flexible connection and control cable for heavy mechanical stresses with free movements without tensile stress, in dry and wet location, as wiring cable for measuring and controlling in tool machinary, production line plant installation, conveyer belt, air conditioning and rolling mills.
    atribut:
    • Conductor Material: Plain Annealed Copper Wire
    • Insulation Material: PVC
    • Rated Voltage (V): 450/750 (AC)
    • Outer Sheath Material: PVC (Black Color)
  13. HiKOKI Bench Drill
    Rating:
    100% of 100
    (1)
    Mulai

    Rp20.999.900

    HiKOKI Bench Drill
    atribut:
    • Capacity (mm): Chuck : 16
    • Laser: ClassII , Maximum Output < 1mW
    • Spindle Taper: JT3
    • Swing (mm): 380
    • Spindle Travel: 85
    • Table Size (mm): 336x336
    • Table Tilt (°): Right or Left 45
    • Dimensions (mm): 279x518
    • Overall Length (mm): 1618
    • Input Power (W): 750
    • No Load Speed (rpm): 250/340/510/600/650/990/1 , 550/1, 620/1, 630/2, 620/3, 100
  14. METABO Cordless Drill
    Mulai

    Rp10.999.900

    METABO Cordless Drill
    Deskripsi:
    -Brushless drill/screwdriver with maximum power for demanding applications -Selectable "impuls" mode for removal of stubborn screws and for spot-drilling on smooth surfaces -Unique Metabo brushless motor for quick work progress and highest efficiency when drilling and screwdriving -Precision Stop: electronic torque control with increased precision for accurate and intricate working -Spindle with hexagonal recess for screwdriver bits for working without chuck -Collar (phi 43 mm) for versatile use -Integrated working light to illuminate the contact area -Robust die cast aluminium gear housing for optimum heat dissipation and long service life -Handy belt hook and bit holder can be fixed either on the right or left side -Battery packs with capacity display for checking the charge status -Ultra-M technology: highest performance, gentle charging and 3 years of warranty on the battery pack.
    atribut:
    • Battery Voltage (V): 18
  15. Makita Cordless Drill Driver (Mesin Bor Baterai)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp1.799.900

  16. BOSCH Corded Drill Driver (Mesin Bor Listrik)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp109.900

    BOSCH Corded Drill Driver (Mesin Bor Listrik)
    Deskripsi:
    Bosch memiliki range produk Mesin Bor yang lengkap dengan Power Input 350 - 850 Watt digunakan untuk industri manufaktur, bengkel konstruksi, dan pemakaian rumah tangga
Daftar Harga Belt Sander Duduk Terbaru November 2026
KOBE RED LINE Belt & Disc Sander 370WRp16.999.900
KRISBOW Bench Grinder (Mesin Gerinda Duduk)Rp969.900
KRISBOW Mesin Amplas Sabuk & DudukRp3.699.900
Wipro Belt Sander MachineRp2.699.900
monotaro Abrasive Belt (Amplas Sabuk)Rp60.900
BOSCH Sander (Mesin Amplas)Rp1.260.000
BOSCH Bench Grinder (Mesin Gerinda Duduk)Rp3.199.900
Wipro Bench Drill (Mesin Bor Duduk)Rp2.599.900
Wipro Bench Grinder (Mesin Gerinda Duduk)Rp989.900
Makita Bench Grinder (Mesin Gerinda Duduk)Rp3.099.900

Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)